Motion
86777950
1/4-20 3" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #06284158
MFR #86777950
Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 3" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #06284158
MFR #86777950

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.00/each

Specifications

Dimensions

  • Equal Style Thread Length
    1 in
  • Overall Length
    3 in
  • Thread Size
    1/4-20

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    No Flats
  • Grade
    5
  • Material
    Stainless Steel
  • Style
    Equal Double Threaded

Overview

Mfr description
40374G 1/4-20X3" GIBRALTAR SS STUD
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought