1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
86777968
1/4-20 4" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #
06284159
MFR #
86777968
Price
$13.65
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 86777968
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
86777968
1/4-20 4" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 1" Equal Thread Length
MI ITEM #
06284159
MFR #
86777968
Mfr description
40376G 1/4-20X4" GIBRALTAR SS STUD
Stainless steel is made of iron and chromium and is resistant to rust and corrosion
It offers high tensile strength and can be used in several environments.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.65
/each
Add to Cart
Specifications
Dimensions
Equal Style Thread Length
1 in
Overall Length
4 in
Thread Size
1/4-20
Details
Class
50
Finish Coating
Black Oxide
Flat
No Flats
Grade
5
Material
Stainless Steel
Style
Equal Double Threaded
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items