Motion
86778057
1/2-13 4" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 1-1/2" Equal Thread Length
Mi Item #06284168
MFR #86778057
Price$16.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 4" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 1-1/2" Equal Thread Length
Mi Item #06284168
MFR #86778057

Mfr description
40785G 1/2-13X4" GIBRALTAR SS STUD
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.68/each

Specifications

Dimensions

  • Equal Style Thread Length
    1-1/2 in
  • Overall Length
    4 in
  • Thread Size
    1/2-13

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    No Flats
  • Grade
    5
  • Material
    Stainless Steel
  • Style
    Equal Double Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)