Motion
86778131
5/8-11 8" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 1-3/4" Equal Thread Length
Mi Item #06284175
MFR #86778131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 8" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 1-3/4" Equal Thread Length
Mi Item #06284175
MFR #86778131

Mfr description
40884G 5/8-11X8" GIBRALTAR SS STUD
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Equal Style Thread Length
    1-3/4 in
  • Overall Length
    8 in
  • Thread Size
    5/8-11

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    No Flats
  • Grade
    5
  • Material
    Stainless Steel
  • Style
    Equal Double Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)