Motion
86778180
3/4-10 10" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 2" Equal Thread Length
Mi Item #06284180
MFR #86778180
Price$65.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 10" OAL Equal Double Threaded Stud - Stainless Steel, Black Oxide Finish, 2" Equal Thread Length
Mi Item #06284180
MFR #86778180

Mfr description
40983G 3/4-10X10" GIBRALTAR SS STUD
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.93/each

Specifications

Dimensions

  • Equal Style Thread Length
    2 in
  • Overall Length
    10 in
  • Thread Size
    3/4-10

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    No Flats
  • Grade
    5
  • Material
    Stainless Steel
  • Style
    Equal Double Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)