Motion
86778552
22 Piece Fixturing Edge Clamp Set with 5/8" T-Slot, 1/2-13 Stud Thread;Includes 4 Low Grip Clamps, 4 Standard Grip Clamps, 4 T-Slot Nuts, 8 Washers, Holder, T-Handle Wrench
MI ITEM #06284181
MFR #86778552
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Piece Fixturing Edge Clamp Set with 5/8" T-Slot, 1/2-13 Stud Thread;Includes 4 Low Grip Clamps, 4 Standard Grip Clamps, 4 T-Slot Nuts, 8 Washers, Holder, T-Handle Wrench
MI ITEM #06284181
MFR #86778552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23807G 1/2-13X5/8" GIBRALTAR DBL ACT

Specifications

  • Block Width
    1 in
  • Includes
    (4) Low Grip Clamps, (4) Standard Grip Clamps, (4) T-Slot Nuts, (8) Washers, Holder, T-Handle Wrench
  • Number Of Pieces
    22
  • Nut Diameter
    5/8 in
  • Nut Width
    5/8 in
  • Slot Size
    5/8 in
  • Thread Size
    1/2-13
  • Type
    Edge Clamp Set

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text