Motion
73224248
3/4-10 Thread, 2" Thread Length, 4" Length Under Head, Steel T Bolt;1-5/16" Head Width x 17/32" Head Height, Grade 8
MI ITEM #06284184
MFR #73224248
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 Thread, 2" Thread Length, 4" Length Under Head, Steel T Bolt;1-5/16" Head Width x 17/32" Head Height, Grade 8
MI ITEM #06284184
MFR #73224248

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
46603G 3/4-10X4" GIBRALTAR T-BOLT HEAT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings

Specifications

  • Finish Coating
    Black Oxide
  • Head Height
    17/32 in
  • Length Under Head
    4 in
  • Material
    Steel
  • Material Grade
    Grade 8
  • Thread Fit Class
    2A
  • Thread Length
    2 in
  • Thread Size
    3/4-10 in
  • Thread Standard
    UNC
  • Head Width
    1-5/16 in
  • Type
    T-Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text