Motion
06934624
3/8" Pin Diam x 4" Pin Length, Steel L Alignment Pin;1/2" Handle Diam x 3-1/2" Handle Length
MI ITEM #06284266
MFR #06934624
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Pin Diam x 4" Pin Length, Steel L Alignment Pin;1/2" Handle Diam x 3-1/2" Handle Length
MI ITEM #06284266
MFR #06934624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BBL-008 3/8"DIA.X 4"LONG L-PINS
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Specifications

  • Handle Diameter
    1/2 in
  • Handle Length
    3-1/2 in
  • Material
    Steel
  • Pin Diameter
    0.3750 in
  • Pin Length
    4 in
  • Pin Shape
    L-Shape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text