Motion
06934012
1/8" Pin Diam x 2-1/2" Pin Length, Steel T Alignment Pin;1/4" Handle Diam x 1-1/2" Handle Length
MI ITEM #06284269
MFR #06934012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Pin Diam x 2-1/2" Pin Length, Steel T Alignment Pin;1/4" Handle Diam x 1-1/2" Handle Length
MI ITEM #06284269
MFR #06934012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BBT-112 1/8 DIA 2 1/2 LONG T-PINS
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation

Specifications

  • Handle Diameter
    1/4 in
  • Handle Length
    1-1/2 in
  • Material
    Steel
  • Pin Diameter
    0.1250 in
  • Pin Length
    2-1/2 in
  • Pin Shape
    T-Shape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text