Motion
65069254
3/16" Pin Diam, 2" Long, Zinc Plated Steel Ball Lock Hitch Pin 1-13/16" Usable Length
MI ITEM #06284807
MFR #65069254
Price$6.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Pin Diam, 2" Long, Zinc Plated Steel Ball Lock Hitch Pin 1-13/16" Usable Length
MI ITEM #06284807
MFR #65069254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.85/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Pin Diameter
    3/16 in
  • Usable Length
    1-13/16 in

Details

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 25-34
  • Material
    Steel
  • Type
    Ball Lock

Overview

Mfr description
MQR-1009 3/16 X 2 - 1-13/16 COTTERLESS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought