Motion
65069296
1/4" Pin Diam, 1-1/2" Long, Zinc Plated Steel Ball Lock Hitch Pin 1-1/4" Usable Length
Mi Item #06284812
MFR #65069296
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pin Diam, 1-1/2" Long, Zinc Plated Steel Ball Lock Hitch Pin 1-1/4" Usable Length
Mi Item #06284812
MFR #65069296

Mfr description
MQR-1047 1/4 X 1-1/2 - 1-1/4 COTTERLESS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.73/each

Specifications

Dimensions

  • Overall Length
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Usable Length
    1-1/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 25-34
  • Material
    Steel
  • Type
    Ball Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)