Motion
65069312
1/4" Pin Diam, 2-1/2" Long, Zinc Plated Steel Ball Lock Hitch Pin 2-1/4" Usable Length
MI ITEM #06284816
MFR #65069312
Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pin Diam, 2-1/2" Long, Zinc Plated Steel Ball Lock Hitch Pin 2-1/4" Usable Length
MI ITEM #06284816
MFR #65069312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.90/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Pin Diameter
    1/4 in
  • Usable Length
    2-1/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 25-34
  • Material
    Steel
  • Type
    Ball Lock

Overview

Mfr description
MQR-1057 1/4 X 2-1/2 - 2-1/4 COTTERLESS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought