Motion
85815223
5/16" Pin Diam, 1-3/8" Long, Zinc Plated Steel Ball Lock Hitch Pin 1" Usable Length
MI ITEM #06284823
MFR #85815223
List Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Pin Diam, 1-3/8" Long, Zinc Plated Steel Ball Lock Hitch Pin 1" Usable Length
MI ITEM #06284823
MFR #85815223

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.08/each for your price

Overview

Mfr description
MQR-1081 5/16 X 1-3/8 ZC PL COTTERLSS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 25-34
  • Material
    Steel
  • Overall Length
    1-3/8 in
  • Pin Diameter
    5/16 in
  • Type
    Ball Lock
  • Usable Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text