Overview
Mfr description
MQR-1082 5/16 X 1-1/2 - 1-1/8
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Finish CoatingZinc-Plated
- HardnessRockwell C 25-34
- MaterialSteel
- Overall Length1-1/2 in
- Pin Diameter5/16 in
- TypeBall Lock
- Usable Length1-1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data