1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
65069395
5/16" Pin Diam, 2" Long, Zinc Plated Steel Ball Lock Hitch Pin 1-5/8" Usable Length
MI ITEM #
06284825
MFR #
65069395
Price
$4.90
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 65069395
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
65069395
5/16" Pin Diam, 2" Long, Zinc Plated Steel Ball Lock Hitch Pin 1-5/8" Usable Length
MI ITEM #
06284825
MFR #
65069395
Mfr description
MQR-1087 5/16 X 2 - 1-5/8 COTTERLESS
Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$4
.90
/each
Add to Cart
Specifications
Dimensions
Overall Length
2 in
Pin Diameter
5/16 in
Usable Length
1-5/8 in
Details
Finish Coating
Zinc-Plated
Hardness
Rockwell C 25-34
Material
Steel
Type
Ball Lock
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items