Motion
65069528
3/8" Pin Diam, 3-1/2" Long, Zinc Plated Steel Ball Lock Hitch Pin 3-1/8" Usable Length
MI ITEM #06284839
MFR #65069528
Price$6.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Pin Diam, 3-1/2" Long, Zinc Plated Steel Ball Lock Hitch Pin 3-1/8" Usable Length
MI ITEM #06284839
MFR #65069528

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.83/each

Specifications

Dimensions

  • Overall Length
    3-1/2 in
  • Pin Diameter
    3/8 in
  • Usable Length
    3-1/8 in

Details

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 25-34
  • Material
    Steel
  • Type
    Ball Lock

Overview

Mfr description
MQR-1148 3/8 X 3-1/2 - 3-1/8 COTTERLESS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought