Motion
65069536
3/8" Pin Diam, 4" Long, Zinc Plated Steel Ball Lock Hitch Pin 3-5/8" Usable Length
MI ITEM #06284840
MFR #65069536
List Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Pin Diam, 4" Long, Zinc Plated Steel Ball Lock Hitch Pin 3-5/8" Usable Length
MI ITEM #06284840
MFR #65069536

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.80/each for your price

Overview

Mfr description
MQR-1153 3/8 X 4 - 3-5/8 COTTERLESS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 25-34
  • Material
    Steel
  • Overall Length
    4 in
  • Pin Diameter
    3/8 in
  • Type
    Ball Lock
  • Usable Length
    3-5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text