Motion
65069734
1/2" Pin Diam, 4" Long, Zinc Plated Steel Ball Lock Hitch Pin 3-1/2" Usable Length
MI ITEM #06284848
MFR #65069734
List Price$6.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pin Diam, 4" Long, Zinc Plated Steel Ball Lock Hitch Pin 3-1/2" Usable Length
MI ITEM #06284848
MFR #65069734

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.43/each for your price

Overview

Mfr description
MQR-1264 1/2 X 4 - 3-1/2 COTTERLESS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 25-34
  • Material
    Steel
  • Overall Length
    4 in
  • Pin Diameter
    1/2 in
  • Type
    Ball Lock
  • Usable Length
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text