Motion
65069858
1/4" Pin Diam, 2-1/2" Long, Uncoated Stainless Steel Ball Lock Hitch Pin 2-1/4" Usable Length
Mi Item #06284854
MFR #65069858
Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pin Diam, 2-1/2" Long, Uncoated Stainless Steel Ball Lock Hitch Pin 2-1/4" Usable Length
Mi Item #06284854
MFR #65069858

Mfr description
MQR-SS-1057 1/4 X 2-1/2 - 2-1/4 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.73/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Pin Diameter
    1/4 in
  • Usable Length
    2-1/4 in

Details

  • Finish Coating
    Uncoated
  • Hardness
    Rockwell C 25-34
  • Material
    Stainless Steel
  • Type
    Ball Lock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)