Specifications
Dimensions
- Overall Length2 in
- Pin Diameter5/16 in
- Usable Length1-5/8 in
Details
- Finish CoatingUncoated
- HardnessRockwell C 25-34
- MaterialStainless Steel
- TypeBall Lock
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)