Motion
65070104
3/8" Pin Diam, 5-1/2" Long, Uncoated Stainless Steel Ball Lock Hitch Pin 5-1/8" Usable Length
MI ITEM #06284856
MFR #65070104
List Price$14.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Pin Diam, 5-1/2" Long, Uncoated Stainless Steel Ball Lock Hitch Pin 5-1/8" Usable Length
MI ITEM #06284856
MFR #65070104

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.08/each for your price

Overview

Mfr description
MQR-SS-1168 3/8 X 5-1/2 - 5-1/8 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Uncoated
  • Hardness
    Rockwell C 25-34
  • Material
    Stainless Steel
  • Overall Length
    5-1/2 in
  • Pin Diameter
    3/8 in
  • Type
    Ball Lock
  • Usable Length
    5-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text