Motion
86034741
3/16" Pin Diam, 2-3/16" Long, Zinc Plated Stainless Steel Ball Lock Hitch Pin 2" Usable Length
MI ITEM #06284858
MFR #86034741
List Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Pin Diam, 2-3/16" Long, Zinc Plated Stainless Steel Ball Lock Hitch Pin 2" Usable Length
MI ITEM #06284858
MFR #86034741

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.48/each for your price

Overview

Mfr description
MRQ-SS-1017 3/16 X 2-3/16 SS COTTERLESS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 25-34
  • Material
    Stainless Steel
  • Overall Length
    2-3/16 in
  • Pin Diameter
    3/16 in
  • Type
    Ball Lock
  • Usable Length
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text