Motion
86034758
1/4" Pin Diam, 1-1/4" Long, Zinc Plated Stainless Steel Ball Lock Hitch Pin 1" Usable Length
MI ITEM #06284859
MFR #86034758
List Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Pin Diam, 1-1/4" Long, Zinc Plated Stainless Steel Ball Lock Hitch Pin 1" Usable Length
MI ITEM #06284859
MFR #86034758

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.05/each for your price

Overview

Mfr description
MRQ-SS-1045 1/4 X 1-1/4 SS COTTERLESS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 25-34
  • Material
    Stainless Steel
  • Overall Length
    1-1/4 in
  • Pin Diameter
    1/4 in
  • Type
    Ball Lock
  • Usable Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text