Motion
SPPBOAM16
Linear Guide Round Shaft Pillow Block - SUPER Metric Series, Open Adjustable, 16 mm Shaft Diameter, 1280 N, 287.755 lbf Load Capacity
MI ITEM #06285602
MFR #SPPBOAM16
Price$343.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - SUPER Metric Series, Open Adjustable, 16 mm Shaft Diameter, 1280 N, 287.755 lbf Load Capacity
MI ITEM #06285602
MFR #SPPBOAM16

Mfr description
SPPBOAM16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.50/each

Specifications

Dimensions

  • Center Shaft Height
    35 mm;1.3780 in
  • Overall Height
    1.3780 in, 35 mm
  • Overall Length
    1.6930 in, 43 mm
  • Overall Width
    53 mm
  • Shaft Diameter
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1280 N, 287.755 lbf
  • Housing Type
    Open Adjustable
  • Load Capacity
    1280 N, 287.755 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    SUPER Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)