Motion
190111-10S
Aeroquip 190111 Series Reusable Hose Fittings Straight SAE Male Inverted Flare
MI ITEM #06285649
MFR #190111-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190111 Series Reusable Hose Fittings Straight SAE Male Inverted Flare
MI ITEM #06285649
MFR #190111-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190111-10S FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Male to Female
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    7/8-18
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    2.28 in
  • Length
    3.56 in
  • Overall Length
    3.56 in
  • Manufacturer Catalog Number
    190111-10S
  • Manufacturer Upc Number
    678146043818
  • UPC_NO
    678146043818
  • Finish
    DURA-KOTE
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-18
  • Hex Size
    0.88 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.45 in
  • Type
    Hose Fitting
  • Height
    1.12 in
  • Angle
    180 °
  • Weight
    0.36 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.36 lb
  • Hose Dash Size
    -10
  • Width
    1.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text