Motion
190235-10S
Aeroquip 190235 Series Reusable Hose Fittings Male Inverted Flare 90˚ Short Elbow
MI ITEM #06285651
MFR #190235-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190235 Series Reusable Hose Fittings Male Inverted Flare 90˚ Short Elbow
MI ITEM #06285651
MFR #190235-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
190235-10S FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Angle
    90 °
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Male to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    Inverted
  • End 1 Size
    7/8 in
  • End 1 Style
    Inverted
  • End 1 Thread
    7/8-18
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Height
    2.78 in
  • Hex Size
    0.38 in
  • Hose Cut-Off Factor
    2.15 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.46 in
  • Length
    3.88 in
  • Manufacturer Catalog Number
    190235-10S
  • Material
    Carbon Steel
  • Overall Length
    3.88 in
  • Overall Weight
    0.40 lb
  • Product Types
    Fitting Assembly
  • Thread Size
    7/8-18
  • Type
    Hose Fitting
  • Weight
    0.40 lb
  • Width
    1.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text