Motion
190235-7-6S
Aeroquip 190235 Series Reusable Hose Fittings Male Inverted Flare 90˚ Short Elbow
Mi Item #06285652
MFR #190235-7-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 190235 Series Reusable Hose Fittings Male Inverted Flare 90˚ Short Elbow
Mi Item #06285652
MFR #190235-7-6S

Mfr description
190235-7-6S FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • End 1 Size
    11/16 in
  • Height
    2.13 in
  • Hex Size
    0.69 in
  • Hose Cut-Off Factor
    1.73 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.24 in
  • Length
    2.97 in
  • Overall Length
    2.97 in
  • Overall Weight
    0.80 lb
  • Thread Size
    11/16-18
  • Weight
    0.80 lb
  • Width
    0.81 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Male to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    Inverted
  • End 1 Style
    Inverted
  • End 1 Thread
    11/16-18
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    190235-7-6S
  • Manufacturer Upc Number
    678146043931
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146043931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)