Motion
2021-16-10S
Eaton Aeroquip 2021 Series Straight Adapters Pipe to 37° Flare - Carbon Steel
MI ITEM #06285673
MFR #2021-16-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 2021 Series Straight Adapters Pipe to 37° Flare - Carbon Steel
MI ITEM #06285673
MFR #2021-16-10S

Mfr description
2021-16-10S ADAPTER, SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.000 in
  • End 2 Size
    7/8 in
  • Height
    1.380 in
  • Length
    2.150 in
  • Overall Length
    2.150 in
  • Weight
    0.34 lb
  • Width
    1.380 in

Details

  • Adapter Type
    Straight Adapters
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Both Ends Gender Type
    Male to Male
  • End 1 Thread
    1-11 1/2
  • End 2 Thread
    7/8-14
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)