Motion
2021-6-12S
DANFOSS AEROQUIP LLC 2021 Series Straight Adapters Pipe/37° Flare
MI ITEM #06285674
MFR #2021-6-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC 2021 Series Straight Adapters Pipe/37° Flare
MI ITEM #06285674
MFR #2021-6-12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/4 in
  • Height
    1.230 in
  • Length
    1.750 in
  • Overall Length
    1.750 in
  • Weight
    0.21 lb
  • Width
    1.230 in

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Both Ends Gender Type
    Male to Male
  • End 1 Thread
    3/8-18
  • End 2 Thread
    1-1/16-12
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    -40 °F

Overview

Mfr description
2021-6-12S ADAPTER, SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought