Motion
202702-5-4S
Straight Adapter - 1/4 in Male JIC 37° Flare-Twin® x 5/16 in Male O-Ring Boss, Steel
Mi Item #06285675
MFR #202702-5-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - 1/4 in Male JIC 37° Flare-Twin® x 5/16 in Male O-Ring Boss, Steel
Mi Item #06285675
MFR #202702-5-4S

Mfr description
202702-5-4S ADAPTER, SAE 37
  • Zinc plated
  • Available in Stainless Steel type 316
  • Broad selection of styles and sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°, 5/16 ORB
  • End 2 Size
    5/16 in
  • Inside Diameter
    0.234 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    O-Ring Boss to JIC 37° Flare, JIC 37° Flare to O-Ring Boss
  • Description Keyword
    1/4 in Male JIC 37° Flare-Twin® x 5/16 in Male O-Ring Boss
  • End 1 Style
    Male JIC 37° Flare-Twin®
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1/2–20
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)