Motion
2240-2-4S
Eaton Aeroquip 2240 Series Straight Adapters NPTF External Pipe/SAE 37˚ Flare Bulkhead - Carbon steel
MI ITEM #06285678
MFR #2240-2-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 2240 Series Straight Adapters NPTF External Pipe/SAE 37˚ Flare Bulkhead - Carbon steel
MI ITEM #06285678
MFR #2240-2-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/4 in
  • Height
    0.690 in
  • Length
    1.840 in
  • Overall Length
    1.840 in
  • Weight
    0.08 lb
  • Width
    0.690 in

Details

  • Adapter Type
    Straight Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Thread
    1/8-27
  • End 2 Thread
    7/16-20
  • Material
    Carbon steel

Overview

Mfr description
2240-2-4S ADAPTER, SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought