Motion
259-210292-12
Eaton Aeroquip 210292 Series Straight Adapters Cap Nut - Carbon steel
Mi Item #06285679
MFR #259-210292-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 210292 Series Straight Adapters Cap Nut - Carbon steel
Mi Item #06285679
MFR #259-210292-12

Mfr description
259-210292-12 OTHER, MISC
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/16 in
  • Height
    1.250 in
  • Length
    3.110 in
  • Overall Length
    3.110 in
  • Weight
    0.18 lb
  • Width
    1.250 in

Details

  • Adapter Type
    Straight Adapters
  • Additional Details
    Other - Hydraulic, instrumentation, and chemical processing systems
  • End 1 Thread
    1-1/16-12
  • Material
    Carbon steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    3000 psi
  • Min Operating Temperature
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)