Overview
Mfr description
259-210292-8 OTHER, MISC
Specifications
- Adapter TypeCap
- End 1 StyleFemale JIC 37° Flare-Twin®
- End 1 Size1/2 in
- End 1 Thread(SAE) 3/4–16
- MaterialStainless Steel
- Description Keyword1/2 in Female JIC 37° Flare-Twin®
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data