Motion
479301-8-8S
Aeroquip 479301 Series Reusable Hose Fittings Male Pipe
MI ITEM #06285682
MFR #479301-8-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 479301 Series Reusable Hose Fittings Male Pipe
MI ITEM #06285682
MFR #479301-8-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/2 in
  • Height
    0.88 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.58 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.41 in
  • Length
    2.85 in
  • Overall Length
    2.85 in
  • Overall Weight
    0.35 lb
  • Thread Size
    1/2-14
  • Weight
    0.35 lb
  • Width
    0.88 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2550
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1/2-14
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    479301-8-8S
  • Manufacturer Upc Number
    678146056658
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146056658

Overview

Mfr description
479301-8-8S FTNG (REUS), NPTF/SM
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought