Motion
479501-8-8S
Aeroquip 479501 Series Reusable Hose Fittings USF Swivel
MI ITEM #06285683
MFR #479501-8-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 479501 Series Reusable Hose Fittings USF Swivel
MI ITEM #06285683
MFR #479501-8-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
479501-8-8S FTNG (REUS), OTHER
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    3/4-20
  • Body Material
    Carbon Steel
  • Connection 1 Short Name
    UNF
  • Length
    2.60 in
  • Overall Length
    2.60 in
  • Manufacturer Catalog Number
    479501-8-8S
  • Manufacturer Upc Number
    678146056672
  • UPC_NO
    678146056672
  • Finish
    DURA-KOTE
  • End 1 Size
    3/4 in
  • End 1 Thread
    3/4-20
  • Hex Size
    0.88 in
  • End 1 Style
    UNF
  • Inside Diameter
    0.41 in
  • Type
    Hose Fitting
  • Height
    1.06 in
  • Angle
    180 °
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    -8
  • Width
    1.06 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text