Motion
500025-32-16S
Eaton Aeroquip 500025 Series Straight Adapter SAE split flange (Code 61) to 37° flare - Carbon Steel
MI ITEM #06285684
MFR #500025-32-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 500025 Series Straight Adapter SAE split flange (Code 61) to 37° flare - Carbon Steel
MI ITEM #06285684
MFR #500025-32-16S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
500025-32-16S ADAPTER, 61-FLANGE
  • Constructed from high quality zinc plated steel for long service life.
  • The perfomance rating of these adapters is the lower of the two terminal ends.
  • Mates with 449-74446 flanges
  • These adapters are rated to JIC pressures as specified in SAE J514.
  • Available in multiple sizes

Specifications

  • Adapter Type
    Straight Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Size
    1-5/16 in
  • End 1 Thread
    1-5/16-12
  • End 2 Size
    1.000 in
  • End 2 Thread
    1-5/16-12
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper industries, Food and Beverage Processing, Off-Shore Drilling
  • Material
    Carbon Steel
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    250 °F
  • Height
    2.500 in
  • Width
    2.500 in
  • Length
    2.320 in
  • Weight
    0.07 lb
  • Overall Length
    2.320 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text