Motion
FC300-16RL
Aeroquip (Eaton) FC300 Series Hose - 7/8 in ID, 1.27 in OD, 800 psi Working Pressure, 3200 psi Burst Pressure, Polyester Cover, AQP Inner tube Tube
Mi Item #06285686
MFR #FC300-16RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC300 Series Hose - 7/8 in ID, 1.27 in OD, 800 psi Working Pressure, 3200 psi Burst Pressure, Polyester Cover, AQP Inner tube Tube
Mi Item #06285686
MFR #FC300-16RL

Mfr description
FC300-16RL HOSE, R5
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    7.38 in
  • Dash Size
    -16
  • Height
    1.27 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.88 in
  • Length
    1 in
  • Nominal Hose Inner Diameter  
    0.88 in
  • Nominal Hose Outer Diameter  
    1.27 in
  • Outside Diameter
    1.27 in
  • Wall Thickness
    0.39 in
  • Weight
    0.44 lb
  • Width
    1.27 in

Details

  • Abrasion Resistance
    Premium
  • Application
    Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
  • Applications
    Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
  • Burst Pressure
    3200 psi
  • Color
    Blue
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Blue
  • Cover Material
    Polyester
  • Hose Covering Material
    Polyester
  • Hose Pressure
    800 psi
  • Hose Reinforcement Material
    Polyester and Wire
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    AQP Inner tube
  • Manufacturer Catalog Number
    FC300-16RL
  • Manufacturer Upc Number
    678146078094
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    800 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    800 psi
  • Min Operating Temperature
    -55 °F
  • Minimum Temperature
    -55 °F
  • NMFC Number
    70
  • Operating Temperature Range
    -49 C to 150 C [-55 F to 302 F] Air not to exceed 121 C [250 F], Use with biodiesel not to exceed 100 C (212 F) with B2 to B20
  • Pressure Rating
    800 psi
  • Standards Met
    SAE 100R5|SAE J1402|ABS|USCG|DNV|DOT FMVSS 106
  • Tube Material
    AQP Inner tube
  • Typical Applications
    Hydraulics handling petroleum based fluids, air, gasoline, fuel and lubricating oil and other industrial fluids.
  • UPC_NO
    678146078094
  • Working Pressure
    800 psi
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -55°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)