Motion
FF1861T0806S
Eaton Aeroquip FF1861T Series Tee/Y Adapters ORS/ORS/SAE O-Ring Boss - 13/16 in Male ORS x 13/16 in Male ORS x 9/16 in Male SAE O-Ring Boss
MI ITEM #06285695
MFR #FF1861T0806S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF1861T Series Tee/Y Adapters ORS/ORS/SAE O-Ring Boss - 13/16 in Male ORS x 13/16 in Male ORS x 9/16 in Male SAE O-Ring Boss
MI ITEM #06285695
MFR #FF1861T0806S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF1861T0806S ADAPTER, ORS
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male ORS
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-16
  • End 2 Style
    Male ORS
  • End 2 Size
    13/16 in
  • End 2 Thread
    13/16-16
  • End 3 Style
    Male SAE O-Ring Boss
  • End 3 Size
    9/16 in
  • End 3 Thread
    13/16-16
  • Length
    2.200 in
  • Material
    Carbon steel
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    400 °F
  • Description Keyword
    13/16 in Male ORS x 13/16 in Male ORS x 9/16 in Male SAE O-Ring Boss
  • Overall Length
    2.200 in
  • Weight
    0.30 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text