Motion
FF2031T1208S
Eaton Aeroquip FF2031T Series Straight Adapters ORS/NPTF - Carbon Steel
MI ITEM #06285696
MFR #FF2031T1208S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF2031T Series Straight Adapters ORS/NPTF - Carbon Steel
MI ITEM #06285696
MFR #FF2031T1208S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF2031T1208S ADAPTER, ORS
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Straight Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Size
    1-3/16 in
  • End 1 Thread
    1-3/16-12
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-14
  • Material
    Carbon Steel
  • Height
    1.250 in
  • Width
    1.250 in
  • Length
    1.840 in
  • Weight
    0.31 lb
  • Overall Length
    1.840 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text