Overview
Mfr description
FF2138-05S ADAPTER, PLUG
Specifications
- Adapter TypeHex Socket Plug
- End 1 StyleMale O-Ring Boss
- End 1 Size5/16 in
- End 1 Thread(SAE) 1/2–20
- MaterialSteel
- Description Keyword5/16 in Male O-Ring Boss
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data