Motion
FJ3094-0606S
Aeroquip FJ3094 Series Crimp Hose Fittings SAE 45° Swivel
MI ITEM #06285698
MFR #FJ3094-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3094 Series Crimp Hose Fittings SAE 45° Swivel
MI ITEM #06285698
MFR #FJ3094-0606S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Size
    5/8 in
  • Height
    0.86 in
  • Hex Size
    0.75 in
  • Hose Cut-Off Factor
    1.28 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.23 in
  • Length
    2.07 in
  • Outer Diameter
    0.73 in
  • Overall Length
    2.07 in
  • Thread Size
    5/18-18
  • Width
    0.75 in

Details

  • Adapter Type
    Straight Adapter
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H017, H039, H104, H114, H115, H145, H146, H245, H324, H325, H350, H425, H545, H900, H1812, H0105, H0106, H116, H1981, H1982, H9949, H1776, H1777, H1571, H600
  • Connection 1 Short Name
    SAE 45
  • End 1 Style
    SAE 45
  • End 1 Thread
    5/18-18
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ3094-0606S
  • Manufacturer Upc Number
    678146153036
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146153036

Overview

Mfr description
FJ3094-0606S FTNG (PERM), 100R5 CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought