Motion
FJ3094-1212S
Aeroquip FJ3094 Series Crimp Hose Fittings SAE 45° Swivel
MI ITEM #06285699
MFR #FJ3094-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3094 Series Crimp Hose Fittings SAE 45° Swivel
MI ITEM #06285699
MFR #FJ3094-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3094-1212S FTNG (PERM), 100R5 CRIMP
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 1/16-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H017, H039, H104, H114, H115, H145, H146, H245, H324, H325, H350, H425, H545, H900, H1812, H0105, H0106, H116, H1981, H1982, H9949, H1776, H1777, H1571, H600
  • Connection 1 Short Name
    SAE 45
  • Hose Cut-Off Factor
    1.55 in
  • Length
    2.43 in
  • Overall Length
    2.43 in
  • Manufacturer Catalog Number
    FJ3094-1212S
  • Finish
    DURA-KOTE
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-14
  • Hex Size
    1.25 in
  • End 1 Style
    SAE 45
  • Inside Diameter
    0.5 in
  • Type
    Hose Fitting
  • Height
    1.25 in
  • Angle
    180 °
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • End 2 Size
    0.750 in
  • Hose Dash Size
    -12
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text