Specifications
Dimensions
- Angle180 °
- Compatible Tube Outer Diameter0.63 in
- End 1 Size7/8 in
- End 2 Size5/8 in
- Height1.15 in
- Hex Size1 in
- Hose Cut-Off Factor1.53 in
- Hose Dash Size-10
- Inside Diameter0.38 in
- Length2.41 in
- Outer Diameter1 in
- Overall Length2.41 in
- Thread Size7/8-14
- Width1.00 in
Details
- Adapter TypeStraight Adapter
- ColorDURA-KOTE
- Compatible Hose Series1503 FC234 FC300 FC350 FC355
- Connection 1 Short NameSAE 37
- End 1 StyleSAE 37
- End 1 Thread7/8-14
- End GenderFemale
- FinishDURA-KOTE
- Manufacturer Catalog NumberFJ3114-1010S
- Manufacturer Upc Number678146147943
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146147943
- Working Pressure7000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)