Motion
FJ3114-2020S
Aeroquip FJ3114 Series Crimp Hose Fittings SAE 37° JIC Swivel
Mi Item #06285703
MFR #FJ3114-2020S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3114 Series Crimp Hose Fittings SAE 37° JIC Swivel
Mi Item #06285703
MFR #FJ3114-2020S

Mfr description
FJ3114-2020S FTNG (PERM), R5
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1.25 in
  • End 1 Size
    1 5/8 in
  • End 2 Size
    1.250 in
  • Height
    2.30 in
  • Hex Size
    2 in
  • Hose Cut-Off Factor
    1.79 in
  • Hose Dash Size
    -20
  • Hose Inside Diameter
    1.2500 in
  • Inside Diameter
    0.87 in
  • Length
    2.97 in
  • Overall Length
    2.97 in
  • Overall Weight
    1.03 lb
  • Thread Size
    1 5/8-12
  • Weight
    1.03 lb
  • Width
    2.00 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    FC300, 1503, FC234, FC350, and FC355
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    1 5/8-12
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ3114-2020S
  • Manufacturer Upc Number
    678146147981
  • Material
    Carbon Steel
  • Max Operating Temperature
    50 °F
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146147981
  • Working Pressure
    17236750 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)