Motion
FJ3152-0810S
Aeroquip FJ3152 Series Crimp Hose Fittings Male Pipe
Mi Item #06285708
MFR #FJ3152-0810S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3152 Series Crimp Hose Fittings Male Pipe
Mi Item #06285708
MFR #FJ3152-0810S

Mfr description
FJ3152-0810S FTNG (PERM), R5
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.63 in
  • End 1 Size
    1/2 in
  • Height
    1.12 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.36 in
  • Hose Dash Size
    -10
  • Inside Diameter
    0.38 in
  • Length
    2.24 in
  • Outer Diameter
    1.13 in
  • Overall Length
    2.24 in
  • Thread Size
    1/2-14
  • Weight
    0.23 lb
  • Width
    1.12 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1/2-14
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ3152-0810S
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)