Motion
FJ3152-1616S
Aeroquip FJ3152 Series Crimp Hose Fittings Male Pipe
MI ITEM #06285710
MFR #FJ3152-1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3152 Series Crimp Hose Fittings Male Pipe
MI ITEM #06285710
MFR #FJ3152-1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3152-1616S FTNG (PERM), R5
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Male
  • Material
    Carbon Steel
  • Thread Size
    1-11 1/2
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.63 in
  • Length
    2.61 in
  • Overall Length
    2.61 in
  • Manufacturer Catalog Number
    FJ3152-1616S
  • Manufacturer Upc Number
    678146148018
  • UPC_NO
    678146148018
  • Finish
    DURA-KOTE
  • End 1 Size
    1 in
  • End 1 Thread
    1-11 1/2
  • Hex Size
    1.38 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.65 in
  • Type
    Hose Fitting
  • Height
    1.58 in
  • Angle
    180 °
  • Outer Diameter
    1.3 in
  • Weight
    0.49 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.49 lb
  • Compatible Tube Outer Diameter
    1 in
  • Hose Dash Size
    -16
  • Width
    1.43 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text