Motion
FJ3244-0404S
Aeroquip FJ3244 Series Crimp Hose Fittings Universal Swivel 90˚ Elbow
MI ITEM #06285714
MFR #FJ3244-0404S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3244 Series Crimp Hose Fittings Universal Swivel 90˚ Elbow
MI ITEM #06285714
MFR #FJ3244-0404S

Mfr description
FJ3244-0404S FTG-P DIN1S/SAER1 OTH CS
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.25 in
  • End 1 Size
    7/16 in
  • End 2 Size
    0.250 in
  • Height
    1.34 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    0.83 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.14 in
  • Length
    1.89 in
  • Outer Diameter
    0.58 in
  • Overall Length
    1.89 in
  • Thread Size
    7/16-20
  • Weight
    0.09 lb
  • Width
    0.67 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503 FC234 FC300 FC350 FC355
  • Connection 1 Short Name
    SAE
  • End 1 Style
    SAE
  • End 1 Thread
    7/16-20
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ3244-0404S
  • Manufacturer Upc Number
    678146148070
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146148070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)