Motion
FJ3250-0606S
Aeroquip FJ3250 Series Crimp Hose Fittings SAE 37˚ JIC Swivel 90˚ Elbow
Mi Item #06285719
MFR #FJ3250-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3250 Series Crimp Hose Fittings SAE 37˚ JIC Swivel 90˚ Elbow
Mi Item #06285719
MFR #FJ3250-0606S

Mfr description
FJ3250-0606S FTNG (PERM), R5
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Size
    9/16 in
  • End 2 Size
    0.380 in
  • Height
    1.64 in
  • Hex Size
    0.69 in
  • Hose Cut-Off Factor
    1.05 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.23 in
  • Length
    2.18 in
  • Outer Diameter
    0.73 in
  • Overall Length
    2.18 in
  • Thread Size
    9/16-18
  • Width
    0.83 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon Steel
  • Both Ends Gender Type
    Female to Female
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949
  • Connection 1 Short Name
    SAE 37
  • End 1 Style
    SAE 37
  • End 1 Thread
    9/16-18
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ3250-0606S
  • Manufacturer Upc Number
    678146148148
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146148148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)