Motion
FJ3250-1212S
Aeroquip FJ3250 Series Crimp Hose Fittings SAE 37˚ JIC Swivel 90˚ Elbow
MI ITEM #06285720
MFR #FJ3250-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3250 Series Crimp Hose Fittings SAE 37˚ JIC Swivel 90˚ Elbow
MI ITEM #06285720
MFR #FJ3250-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3250-1212S FTNG (PERM), R5
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 1/16-12
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    1.9 in
  • Length
    3.40 in
  • Overall Length
    3.40 in
  • Manufacturer Catalog Number
    FJ3250-1212S
  • Manufacturer Upc Number
    678146148155
  • UPC_NO
    678146148155
  • Finish
    DURA-KOTE
  • End 1 Size
    1 1/16 in
  • End 1 Thread
    1 1/16-12
  • Hex Size
    1.25 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    0.5 in
  • Type
    Hose Fitting
  • Height
    3.01 in
  • Angle
    90 °
  • Outer Diameter
    1.13 in
  • Weight
    0.01 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.01 lb
  • Compatible Tube Outer Diameter
    0.75 in
  • End 2 Size
    0.750 in
  • Hose Dash Size
    -12
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought