Motion
FJ9708-1212S
Aeroquip FJ9708 Series Reusable Hose Fittings ORS Swivel 90˚ Short Elbow
MI ITEM #06285723
MFR #FJ9708-1212S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ9708 Series Reusable Hose Fittings ORS Swivel 90˚ Short Elbow
MI ITEM #06285723
MFR #FJ9708-1212S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ9708-1212S FTNG (REUS), ORS
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    1 3/16-12
  • Compatible Hose Series
    1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355, FC802
  • Connection 1 Short Name
    FPT
  • Hose Cut-Off Factor
    2.17 in
  • Length
    4.43 in
  • Overall Length
    4.43 in
  • Manufacturer Catalog Number
    FJ9708-1212S
  • Manufacturer Upc Number
    678146066213
  • UPC_NO
    678146066213
  • Finish
    DURA-KOTE
  • End 1 Size
    1 3/16 in
  • End 1 Thread
    1 3/16-12
  • Hex Size
    1.25 in
  • End 1 Style
    FPT
  • Inside Diameter
    0.55 in
  • Type
    Hose Fitting
  • Height
    3.08 in
  • Angle
    90 °
  • Weight
    0.79 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Overall Weight
    0.79 lb
  • Hose Dash Size
    -12
  • Width
    1.37 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text